Skip Content
HINGE,LIFT-OFF,RIGHT HAND,2X1 11/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,LIFT-OFF,RIGHT HAND,2X1 11/16

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HUF8
  • Mfr. Model # 3HUF8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material Type 304 Stainless Steel
  • Holes per Leaf 2
  • Holes 4
  • Pin Material -
  • Pin Type -
  • Range of Motion 270 Degrees
  • Mounting Surface
  • Corners Square
  • Pin Dia. 3/16"
  • Ligature Resistant No
  • Door Leaf Height 2"
  • Frame Leaf Height 2"
  • Door Leaf Thickness 0.797"
  • Frame Leaf Thickness 0.797"
  • Load Capacity 88.0 lb.
  • Hardware Not Included
  • Orientation Right Hand
  • Frame Leaf Width 1-11/16"
  • Door Leaf Width 1-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list