Skip Content
HINGE, LIFT-OFF,RIGHT HAND,21/2X21/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE, LIFT-OFF,RIGHT HAND,21/2X21/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HUF4
  • Mfr. Model # 3HUF4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Hinge
  • Finish Unfinished
  • Material Steel
  • Mounting Surface
  • Pin Material -
  • Pin Type -
  • Range of Motion 270 Degrees
  • Corners Square
  • Pin Dia. 3/16"
  • Ligature Resistant No
  • Frame Leaf Height 2-1/2"
  • Door Leaf Thickness 0.078"
  • Door Leaf Height 2-1/2"
  • Frame Leaf Thickness 0.078"
  • Load Capacity 88.0 lb.
  • Holes per Leaf 2
  • Hardware Not Included
  • Orientation Right Hand
  • Holes With
  • Door Leaf Width 2-1/2"
  • Frame Leaf Width 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list