!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HINGE,LIFT-OFF,RIGHT HAND,2 X 1 11/

HINGE,LIFT-OFF,RIGHT HAND,2 X 1 11/

APPROVED VENDOR

HINGE,LIFT-OFF,RIGHT HAND,2 X 1 11/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HINGE,LIFT-OFF,RIGHT HAND,2 X 1 11/

HINGE,LIFT-OFF,RIGHT HAND,2 X 1 11/

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGH3HWD6
  • Mfr. Model # 3HWD6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Hinge
  • Finish Unfinished
  • Holes Without
  • Ligature Resistant No
  • Orientation Right Hand
  • Frame Leaf Height 2 in
  • Frame Leaf Width 1 11/16 in
  • Frame Leaf Thickness 0.078"
  • Hardware Not Included
  • Pin Dia. 3/16"
  • Pin Type Removable
  • Material Type 304 Stainless Steel
  • Load Capacity 300 lbs.
  • Holes per Leaf 0
  • Range of Motion 270 Degrees
  • Door Leaf Height 2"
  • Door Leaf Width 1 11/16 in
  • Door Leaf Thickness 0.078"
  • Corners Square
  • Mounting Surface
  • Pin Material 304 Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list