Skip Content
HINGE,LIFT-OFF,RIGHT HAND,2 X 1 11/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,LIFT-OFF,RIGHT HAND,2 X 1 11/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HWC4
  • Mfr. Model # 3HWC4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Hinge
  • Material Steel
  • Finish Unfinished
  • Mounting Surface
  • Pin Material -
  • Corners Square
  • Pin Dia. 1/8"
  • Pin Type -
  • Range of Motion 270 Degrees
  • Door Leaf Height 2"
  • Door Leaf Thickness 0.750"
  • Ligature Resistant No
  • Frame Leaf Thickness 0.750"
  • Frame Leaf Height 2"
  • Holes Without
  • Holes per Leaf 0
  • Hardware Not Included
  • Load Capacity 88.0 lb.
  • Orientation Right Hand
  • Door Leaf Width 1-11/16"
  • Frame Leaf Width 1-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list