Skip Content
HINGE, LIFT-OFF, LEFT HAND, 4 X 4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE, LIFT-OFF, LEFT HAND, 4 X 4 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HWF3
  • Mfr. Model # 3HWF3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material Steel
  • Mounting Surface
  • Pin Type -
  • Pin Material -
  • Corners Square
  • Range of Motion 270 Degrees
  • Pin Dia. 1/4"
  • Door Leaf Height 4"
  • Frame Leaf Height 4"
  • Door Leaf Thickness 0.109"
  • Ligature Resistant No
  • Frame Leaf Thickness 0.109"
  • Load Capacity 264.0 lb.
  • Holes per Leaf 0
  • Holes Without
  • Hardware Not Included
  • Orientation Left Hand
  • Door Leaf Width 4"
  • Frame Leaf Width 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list