HINGE, LIFT-OFF, LEFT HAND, 4 X 3 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE, LIFT-OFF, LEFT HAND, 4 X 3 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HUH1
  • Mfr. Model # 3HUH1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material Steel
  • Mounting Surface
  • Holes per Leaf 2
  • Holes 4
  • Pin Type -
  • Pin Material -
  • Corners Square
  • Range of Motion 270 Degrees
  • Pin Dia. 1/4"
  • Ligature Resistant No
  • Door Leaf Height 4"
  • Door Leaf Thickness 0.109"
  • Frame Leaf Thickness 0.109"
  • Frame Leaf Height 4"
  • Load Capacity 265.0 lb.
  • Orientation Left Hand
  • Hardware Not Included
  • Frame Leaf Width 3"
  • Door Leaf Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list