Skip Content
HINGE, LIFT-OFF, LEFT HAND, 4 X 3 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HINGE, LIFT-OFF, LEFT HAND, 4 X 3 I

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HUE8
  • Mfr. Model # 3HUE8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Finish Unfinished
  • Material Type 304 Stainless Steel
  • Pin Material -
  • Mounting Surface
  • Item Hinge
  • Pin Type -
  • Corners Square
  • Range of Motion 270 Degrees
  • Pin Dia. 1/4"
  • Ligature Resistant No
  • Frame Leaf Height 4"
  • Door Leaf Height 4"
  • Frame Leaf Thickness 0.109"
  • Door Leaf Thickness 0.109"
  • Holes per Leaf 0
  • Load Capacity 265.0 lb.
  • Holes Without
  • Hardware Not Included
  • Orientation Left Hand
  • Frame Leaf Width 3"
  • Door Leaf Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list