HINGE, LIFT-OFF, LEFT HAND, 3 X 3 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE, LIFT-OFF, LEFT HAND, 3 X 3 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HUE7
  • Mfr. Model # 3HUE7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Finish Unfinished
  • Material Type 304 Stainless Steel
  • Item Hinge
  • Mounting Surface
  • Pin Material -
  • Corners Square
  • Pin Type -
  • Pin Dia. 1/4"
  • Range of Motion 270 Degrees
  • Ligature Resistant No
  • Door Leaf Thickness 0.078"
  • Frame Leaf Height 3"
  • Door Leaf Height 3"
  • Frame Leaf Thickness 0.078"
  • Load Capacity 176.0 lb.
  • Holes per Leaf 0
  • Hardware Not Included
  • Orientation Left Hand
  • Holes Without
  • Door Leaf Width 3"
  • Frame Leaf Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list