HINGE, LIFT-OFF,LEFT HAND,21/2X21/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HINGE, LIFT-OFF,LEFT HAND,21/2X21/2

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH3HUE5
  • Mfr. Model # 3HUE5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Mounting Surface
  • Material Type 304 Stainless Steel
  • Pin Material -
  • Pin Type -
  • Pin Dia. 3/16"
  • Range of Motion 270 Degrees
  • Corners Square
  • Frame Leaf Height 2-1/2"
  • Ligature Resistant No
  • Door Leaf Height 2-1/2"
  • Door Leaf Thickness 0.750"
  • Frame Leaf Thickness 0.750"
  • Load Capacity 132.0 lb.
  • Holes Without
  • Holes per Leaf 0
  • Orientation Left Hand
  • Hardware Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list