Skip Content
HINGE,INVISIBLE,SATIN CHROME,4 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,INVISIBLE,SATIN CHROME,4 5/8

SOSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DNN7
  • Mfr. Model # 4DNN7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Finish Satin Chrome
  • Material Zamac and Steel
  • Item Hinge
  • Holes per Leaf 4
  • Standards ANSI/BHMA 156.1-2006
  • Load Capacity Full Size
  • Pin Material Steel
  • Pin Type Non Removable
  • Mounting Full Mortise
  • Corners Round
  • Range of Motion 180 Degrees
  • Frame Leaf Width 1-1/8"
  • Door Leaf Width 1-1/8"
  • Ligature Resistant No
  • Door Leaf Height 4-5/8"
  • Frame Leaf Height 4-5/8"
  • Frame Leaf Thickness 1.641"
  • Door Leaf Thickness 1.641"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list