HINGE,INVISIBLE,SATIN CHROME,2 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE,INVISIBLE,SATIN CHROME,2 3/8

SOSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ACV6
  • Mfr. Model # 4ACV6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Satin Chrome
  • Item Hinge
  • Material Zamac and Steel
  • Holes per Leaf 2
  • Mounting Full Mortise
  • Load Capacity Midweight
  • Standards ANSI/BHMA 156.1-2006
  • Pin Material Steel
  • Pin Type Non Removable
  • Corners Round
  • Range of Motion 180 Degrees
  • Door Leaf Width 1/2"
  • Frame Leaf Width 1/2"
  • Holes 2
  • Ligature Resistant No
  • Frame Leaf Height 2-3/8"
  • Door Leaf Height 2-3/8"
  • Door Leaf Thickness 0.729"
  • Frame Leaf Thickness 0.729"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list