Skip Content
HINGE,INVISIBLE,SATIN CHROME,1 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE,INVISIBLE,SATIN CHROME,1 3/4

SOSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ACV4
  • Mfr. Model # 4ACV4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Satin Chrome
  • Material Zamac and Steel
  • Item Hinge
  • Holes per Leaf 2
  • Load Capacity Midweight
  • Standards ANSI/BHMA 156.1-2006
  • Mounting Full Mortise
  • Pin Type Non Removable
  • Pin Material Steel
  • Corners Round
  • Range of Motion 180 Degrees
  • Door Leaf Width 1/2"
  • Frame Leaf Width 1/2"
  • Holes 2
  • Door Leaf Height 1-3/4"
  • Ligature Resistant No
  • Door Leaf Thickness 0.729"
  • Frame Leaf Height 1-3/4"
  • Frame Leaf Thickness 0.729"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list