HINGE,INVISIBLE,SATIN BRASS,1 1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE,INVISIBLE,SATIN BRASS,1 1/2 I

SOSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ACV2
  • Mfr. Model # 4ACV2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Hinge
  • Finish Satin Brass
  • Material Zamac and Steel
  • Holes per Leaf 2
  • Standards ANSI/BHMA 156.1-2006
  • Load Capacity Lightweight
  • Pin Material Steel
  • Mounting Full Mortise
  • Range of Motion 180 Degrees
  • Pin Type Non Removable
  • Corners Round
  • Door Leaf Width 1/2"
  • Frame Leaf Width 1/2"
  • Holes 2
  • Frame Leaf Height 1-1/2"
  • Ligature Resistant No
  • Door Leaf Height 1-1/2"
  • Frame Leaf Thickness 0.594"
  • Door Leaf Thickness 0.594"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list