Skip Content
HINGE HEAD,8MM EYELET,M8 THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE HEAD,8MM EYELET,M8 THREAD

BANSBACH EASYLIFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UDV7
  • Mfr. Model # 6UDV7
  • UNSPSC # 31161904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Gas Spring Connector
  • Material Aluminum
  • Item Hinge Head
  • For Use With Gas Springs
  • Type Length 36mm M8 Thread
  • Eyelet Diameter 8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list