Skip Content
HINGE,HALF MORTISE,4.5 X 3.5 X 0.13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,HALF MORTISE,4.5 X 3.5 X 0.13

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA23
  • Mfr. Model # 4PA23
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Bearing Type Ball
  • Finish Prime Coat
  • Material Steel
  • Item Hinge
  • Holes per Leaf 4 Frame and 3 Door
  • Corners Square
  • Mounting Half Mortise
  • Pin Type Non Removable
  • Holes With
  • Orientation Non Handed
  • Pin Material Steel
  • Pin Dia. 19/32"
  • Hardware Included
  • Door Leaf Width 3-1/2"
  • Frame Leaf Width 11/16"
  • Ligature Resistant No
  • Door Leaf Height 4"
  • Door Leaf Thickness 0.140"
  • Frame Leaf Height 4"
  • Frame Leaf Thickness 0.140"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list