HINGE,FULL SURFACE,PLAIN BEARING,ZI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE,FULL SURFACE,PLAIN BEARING,ZI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1VZU5
  • Mfr. Model # 1VZU5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.39 lbs

Technical Specs

  • Finish Zinc
  • Material Steel
  • Item Hinge
  • Holes per Leaf 4
  • Pin Type Removable
  • Corners Square
  • Pin Dia. 3/8"
  • Range of Motion 180 Degrees
  • Holes With
  • Pin Material Steel
  • Required Door Thickness 1-3/8"
  • Hardware Included
  • Orientation Right Handed
  • Door Leaf Width 4-1/2"
  • Frame Leaf Width 4-1/2"
  • Ligature Resistant No
  • Frame Leaf Height 6-1/2"
  • Door Leaf Height 6-1/2"
  • Door Leaf Thickness 0.190"
  • Frame Leaf Thickness 0.190"
  • Bearing Type Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list