Skip Content
HINGE,FULL MORTISE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,FULL MORTISE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA25
  • Mfr. Model # 4PA25
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Bearing Type Concealed
  • Item Hinge
  • Finish Satin Stainless Steel
  • Material Stainless Steel
  • Holes per Leaf 4
  • Mounting Full Mortise
  • Pin Type Non Removable
  • Corners Square
  • Standards -
  • Range of Motion 180 Degrees
  • Pin Dia. 5/16"
  • Holes With
  • Required Door Thickness 3/16"
  • Pin Material Steel
  • Orientation Non Handed
  • Hardware Included
  • Door Leaf Width 4-1/2"
  • Ligature Resistant No
  • Frame Leaf Width 4-1/2"
  • Door Leaf Thickness 0.196''
  • Frame Leaf Height 4-1/2"
  • Door Leaf Height 4-1/2"
  • Frame Leaf Thickness 0.196"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list