Skip Content
HINGE,FULL MORTISE,PLAIN BEARING,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HINGE,FULL MORTISE,PLAIN BEARING,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAK1
  • Mfr. Model # 1WAK1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Bearing Type Plain
  • Item Hinge
  • Material Steel
  • Finish Polished Brass
  • Holes per Leaf 3
  • Mounting Full Mortise
  • Standards -
  • Corners Rounded
  • Pin Type Removable
  • Pin Dia. 0.250"
  • Range of Motion 180 Degrees
  • Holes With
  • Orientation Non Handed
  • Hardware Not Included
  • Frame Leaf Width 3-1/2"
  • Door Leaf Width 3-1/2"
  • Ligature Resistant No
  • Overall Knuckle Height 5"
  • Door Leaf Height 3-1/2"
  • Frame Leaf Height 3-1/2"
  • Door Leaf Thickness 0.087''
  • Frame Leaf Thickness 0.087"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list