Skip Content
HINGE,FULL MORTISE,PLAIN BEARING,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HINGE,FULL MORTISE,PLAIN BEARING,PK

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAH3
  • Mfr. Model # 1WAH3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Satin Chrome
  • Item Hinge
  • Material Steel
  • Holes per Leaf 4
  • Range of Motion 180 Degrees
  • Standards -
  • Mounting Full Mortise
  • Pin Type Removable
  • Corners Square
  • Pin Dia. 0.312"
  • Holes With
  • Pin Material Steel
  • Hardware Included
  • Orientation Non Handed
  • Door Leaf Width 4-1/2"
  • Frame Leaf Width 4-1/2"
  • Ligature Resistant No
  • Frame Leaf Height 4-1/2"
  • Door Leaf Height 4-1/2"
  • Overall Knuckle Height 5"
  • Frame Leaf Thickness 0.134"
  • Door Leaf Thickness 0.134"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list