Skip Content
HINGE,FULL MORTISE,LIGHT BRASS,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,FULL MORTISE,LIGHT BRASS,PK 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1CAA9
  • Mfr. Model # 1CAA9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Light Brass
  • Item Hinge
  • Material Steel
  • Mounting Full Mortise
  • Holes per Leaf 3
  • Pin Type Non Removable
  • Corners Rounded
  • Range of Motion 180 Degrees
  • Holes With
  • Pin Material Steel
  • Hardware Included
  • Orientation Non Handed
  • Door Leaf Width 3-1/2"
  • Frame Leaf Width 3-1/2"
  • Ligature Resistant No
  • Overall Knuckle Height 3"
  • Frame Leaf Height 1-1/2"
  • Door Leaf Height 1-1/2"
  • Door Leaf Thickness 0.098"
  • Frame Leaf Thickness 0.098"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list