Skip Content
HINGE,FULL MORTISE,BALL BEARING,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HINGE,FULL MORTISE,BALL BEARING,PK

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAY8
  • Mfr. Model # 1WAY8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Bearing Type Ball
  • Finish Black
  • Item Hinge
  • Material Steel
  • Holes per Leaf 4
  • Standards -
  • Pin Type Removable
  • Mounting Full Mortise
  • Corners Square
  • Range of Motion 180 Degrees
  • Pin Dia. 0.343"
  • Holes With
  • Orientation Non Handed
  • Hardware Included
  • Door Leaf Width 4-1/2"
  • Frame Leaf Width 4-1/2"
  • Overall Knuckle Height 5"
  • Ligature Resistant No
  • Door Leaf Height 4-1/2"
  • Frame Leaf Height 4-1/2"
  • Door Leaf Thickness 0.130"
  • Frame Leaf Thickness 0.130"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list