HINGE,FULL MORTISE,BALL BEARING,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HINGE,FULL MORTISE,BALL BEARING,PK

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAY3
  • Mfr. Model # 1WAY3
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Bearing Type Ball
  • Item Hinge
  • Finish Oil-Rubbed Bronze
  • Material Steel
  • Mounting Full Mortise
  • Pin Type Removable
  • Holes per Leaf 4
  • Standards -
  • Corners Square
  • Range of Motion 180 Degrees
  • Pin Dia. 0.343"
  • Holes With
  • Hardware Included
  • Orientation Non Handed
  • Frame Leaf Width 4-1/2"
  • Door Leaf Width 4-1/2"
  • Ligature Resistant No
  • Overall Knuckle Height 5"
  • Door Leaf Height 4-1/2"
  • Frame Leaf Thickness 0.130"
  • Frame Leaf Height 4-1/2"
  • Door Leaf Thickness 0.130"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list