Skip Content
HINGE,FULL MORTISE,BALL BEARING,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HINGE,FULL MORTISE,BALL BEARING,PK

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WAU4
  • Mfr. Model # 1WAU4
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Bearing Type Ball
  • Material Steel
  • Item Hinge
  • Finish Oil-Rubbed Bronze
  • Holes per Leaf 3
  • Mounting Full Mortise
  • Standards -
  • Pin Type Removable
  • Corners Square
  • Pin Dia. 0.312"
  • Range of Motion 180 Degrees
  • Holes With
  • Hardware Not Included
  • Orientation Non Handed
  • Door Leaf Width 3-1/2"
  • Ligature Resistant No
  • Frame Leaf Width 3-1/2"
  • Overall Knuckle Height 5"
  • Door Leaf Height 3-1/2"
  • Door Leaf Thickness 0.098"
  • Frame Leaf Height 3-1/2"
  • Frame Leaf Thickness 0.098"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list