Skip Content
HINGE,FULL MORTISE,BALL BEARING,BRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HINGE,FULL MORTISE,BALL BEARING,BRA

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1BZL9
  • Mfr. Model # 1BZL9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Bearing Type Plain
  • Finish Brass
  • Item Hinge
  • Material Steel
  • Holes per Leaf 4
  • Standards -
  • Mounting Full Mortise
  • Pin Type Removable
  • Corners Square
  • Range of Motion 180 Degrees
  • Pin Dia. 0.250"
  • Holes With
  • Pin Material Steel
  • Hardware Included
  • Orientation Non Handed
  • Door Leaf Width 4"
  • Frame Leaf Width 4"
  • Ligature Resistant No
  • Overall Knuckle Height 5"
  • Frame Leaf Height 4"
  • Door Leaf Height 4"
  • Door Leaf Thickness 0.098"
  • Frame Leaf Thickness 0.098"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list