Skip Content
HINGE FLASH BRASS 1-1/16X72INX.040 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE FLASH BRASS 1-1/16X72INX.040

LARSEN & SHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LRS1119C10FB
  • Mfr. Model # 1119C10FB
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1103
  • Shipping Weight 1.11 lbs

Product Details

Standard continuous piano hinge is made of a medium and heavy gauge material. For use in lids, tables and cabinet doors. 1-1/16 inches open, steel, .040 x 72 inches, holes are flash brass.

Technical Specs

  • Item Continuous Hinge
  • Finish Flash Brass Plated
  • Material Plain Steel
  • Holes P and C 2" C #5
  • Pin Material Steel
  • Range of Motion 270 Degrees
  • Pin Dia. 0.09"
  • Pin Type Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list