Skip Content
HINGE FBB179 NRP#26D 4-1/2INX 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE FBB179 NRP#26D 4-1/2INX 4IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STH06-3436
  • Mfr. Model # 06-3436
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Bearing Type Flush Ball
  • Colour Dull Chrome
  • Finish Dull Chrome
  • Height 4-1/2"
  • Item Hinge
  • Material Steel
  • Stanley Class Number FBB179NRP
  • Stanley EDP Number 063436
  • Width 4"
  • Holes per Leaf 4
  • Load Capacity 175 lb.
  • Mounting -
  • Standards ANSI / BHMA
  • Pin Material Steel
  • Pin Type NRP
  • Door Thickness 1-3/8"
  • Corners Square
  • Door Leaf Length 4-1/2"
  • Pin Dia. 5/16"
  • Door Leaf Width 1-5/8"
  • Frame Leaf Width 1-5/8"
  • Frame Leaf Length 4-1/2"
  • Leaf Thickness 0.134"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list