Skip Content
HINGE FBB179 #26D 4-1/2INX 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE FBB179 #26D 4-1/2INX 4IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STH06-3416
  • Mfr. Model # 06-3416
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1102
  • Shipping Weight 3.0 lbs

Product Details

Ball bearing 5 knuckle full mortise hinges, standard weight, medium weight doors of average frequency, two permanently lubricated non-detachable ball bearings, steel, 4-1/2 inch x 4 inch size with a chromium plated satin finish.

Technical Specs

  • Finish Phosphated, Prime coated
  • Stanley Class Number FBB179
  • Stanley EDP Number 06 3416
  • Bearing Type Ball
  • Height 4-1/2"
  • Material Steel
  • Item Butt Hinge
  • Width 4"
  • Pin Material Stainless steel
  • Mounting Full Mortise
  • Pin Type Non-Removable
  • Holes per Leaf 4
  • Hardware Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list