Skip Content
HINGE FBB179 #10 4-1/2INX 4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE FBB179 #10 4-1/2INX 4-1/2IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STH06-8381
  • Mfr. Model # 06-8381
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1102
  • Shipping Weight 3.3 lbs

Product Details

Ball bearing 5 knuckle full mortise hinges, standard weight, medium weight doors of average frequency, two permanently lubricated non-detachable ball bearings, steel, 4-1/2 inch x 4-1/2 inch size with a chromium plated satin finish.

Technical Specs

  • Finish Satin Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list