Skip Content
HINGE F179 #3 3INX 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE F179 #3 3INX 3IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STH05-3256
  • Mfr. Model # 05-3256
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Finish Bright Brass
  • Colour Bright Brass
  • Material Steel
  • Item Hinge
  • Stanley Class Number F179
  • Height 3"
  • Stanley EDP Number 053256
  • Width 3"
  • Holes per Leaf 3
  • Load Capacity 45 lb.
  • Standards -
  • Corners Square
  • Mounting -
  • Pin Material Steel
  • Pin Type -
  • Pin Dia. 15/64"
  • Door Thickness 1-3/8"
  • Door Leaf Length 3"
  • Door Leaf Width 1-5/32"
  • Frame Leaf Width 1-5/32"
  • Frame Leaf Length 3"
  • Leaf Thickness 0.092"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list