Skip Content
HINGE F179 #26D 3INX 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE F179 #26D 3INX 3IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STH05-3252
  • Mfr. Model # 05-3252
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1102
  • Shipping Weight 0.26 lbs

Product Details

F179 five knuckle full mortise hinge, standard weight, 3 inch x 3 inch size, chromium plated satin finish.

Technical Specs

  • Finish Chromium Plated, Satin
  • Stanley Class Number F179
  • Stanley EDP Number 05 3252
  • Bearing Type Plain
  • Colour Dull Chrome
  • Height 3"
  • Item Template Hinge
  • Material Steel
  • Width 3"
  • Holes per Leaf 3
  • Load Capacity 45 lbs.
  • Mounting Full Mortise
  • Standards ANSI/BHMA
  • Pin Material Steel
  • Pin Type Removable
  • Hardware Included
  • Corners Square
  • Range of Motion 180 Degrees
  • Door Thickness 1-3/8"
  • Pin Dia. 15/64"
  • Door Leaf Width 1-5/32"
  • Door Leaf Length 3"
  • Frame Leaf Length 3"
  • Frame Leaf Width 1-5/32"
  • Leaf Thickness 0.092"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list