Skip Content
HINGE D179 #3 3-1/2INX3-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE D179 #3 3-1/2INX3-1/2IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STH05-0489
  • Mfr. Model # 05-0489
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Bright Brass
  • Height 3-1/2"
  • Colour Bright Brass
  • Item Hinge
  • Material Steel
  • Stanley Class Number F179
  • Width 3-1/2"
  • Stanley EDP Number 050489
  • Holes per Leaf 3
  • Load Capacity 50 lb.
  • Mounting -
  • Pin Material Steel
  • Standards ANSI / BHMA
  • Pin Type -
  • Door Thickness 1-3/8"
  • Corners Square
  • Door Leaf Length 3-1/2"
  • Pin Dia. 17/64"
  • Frame Leaf Length 3-1/2"
  • Door Leaf Width 1-3/8"
  • Frame Leaf Width 1-3/8"
  • Leaf Thickness 0.123"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list