Skip Content
HINGE,CONTINUOUS,PLAIN,ALUMINUM,72X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,CONTINUOUS,PLAIN,ALUMINUM,72X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2ZFZ7
  • Mfr. Model # 2ZFZ7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Aluminum Alloy 3003
  • Item Hinge
  • Material Aluminum
  • Mounting Full Surface
  • Holes Without
  • Pin Material Aluminum
  • Standards -
  • Pin Type Non Removable
  • Range of Motion 270 Degrees
  • Pin Dia. 1/16"
  • Door Leaf Width 1"
  • Frame Leaf Width 1"
  • Overall Knuckle Height 1/4"
  • Door Leaf Thickness 0.025"
  • Frame Leaf Height 72"
  • Door Leaf Height 72"
  • Frame Leaf Thickness 0.025"
  • Holes per Leaf 0
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list