Skip Content
HINGE CLAMP,NYLON,1 TO 1-1/2 IN PIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE CLAMP,NYLON,1 TO 1-1/2 IN PIP

RUBBERFAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12G287
  • Mfr. Model # 12G287
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Hinge Clamp
  • Length (In.) 3.94
  • Width (In.) .749
  • Tube Size (In.) 1 to 1-1/2
  • Material Nylon
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list