HINGE BUTT F179C2GD 4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE BUTT F179C2GD 4X4

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STH05-0549
  • Mfr. Model # 05-0549
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1102
  • Shipping Weight 1.05 lbs

Product Details

F179 five knuckle full mortise hinge, standard weight, 4 inch x 4 inch size, chromium plated satin finish.

Technical Specs

  • Finish Chromium Plated, Satin
  • Stanley EDP Number 05 0549
  • Stanley Class Number F179
  • Bearing Type Plain
  • Colour Dull Chrome
  • Height 4"
  • Item Template Hinge
  • Material Steel
  • Holes per Leaf 4
  • Width 4"
  • Mounting Full Mortise
  • Pin Material Stainless steel
  • Standards ANSI/BHMA
  • Load Capacity 75 lbs.
  • Pin Type Removable
  • Hardware Included
  • Range of Motion 180 Degrees
  • Pin Dia. 17/64"
  • Corners Square
  • Door Thickness 1-3/4"
  • Door Leaf Length 4"
  • Door Leaf Width 1-5/8"
  • Frame Leaf Length 4"
  • Leaf Thickness 0.130"
  • Frame Leaf Width 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list