Skip Content
HINGE,ALUMINUM,H 24 IN.,W 2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HINGE,ALUMINUM,H 24 IN.,W 2 IN.

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MWC8
  • Mfr. Model # 5MWC8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Finish Mill Finish
  • Item Hinge
  • Material Aluminum
  • Holes per Leaf 0
  • Mounting -
  • Standards -
  • Holes 0
  • Pin Material Aluminum
  • Pin Type Removable
  • Range of Motion 270 Degrees
  • Pin Dia. 1/4"
  • Door Leaf Width 2"
  • Frame Leaf Width 2"
  • Overall Knuckle Height 1"
  • Door Leaf Height 24"
  • Frame Leaf Height 24"
  • Door Leaf Thickness 0.090"
  • Frame Leaf Thickness 0.090"
  • Hardware Not Included
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list