Skip Content
HINGE,ALUMINUM,H 24 IN.,W 1 1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HINGE,ALUMINUM,H 24 IN.,W 1 1/2 IN.

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MWA8
  • Mfr. Model # 5MWA8
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Mill Finish
  • Material Aluminum
  • Item Hinge
  • Mounting Full Surface
  • Standards -
  • Pin Material Aluminum
  • Holes Without
  • Pin Type Removable
  • Pin Dia. 1/8"
  • Range of Motion 270 Degrees
  • Door Leaf Width 1-1/2"
  • Frame Leaf Width 1-1/2"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 24"
  • Frame Leaf Height 24"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Thickness 0.060"
  • Holes per Leaf 0
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list