Skip Content
HINGE,ALUMINUM,H 12 IN.,W 2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,ALUMINUM,H 12 IN.,W 2 IN.

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MWA9
  • Mfr. Model # 5MWA9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Hinge
  • Finish Mill Finish
  • Material Aluminum
  • Standards -
  • Mounting Full Surface
  • Pin Material Aluminum
  • Holes Without
  • Pin Type Removable
  • Range of Motion 270 Degrees
  • Pin Dia. 1/8"
  • Frame Leaf Width 2"
  • Door Leaf Width 2"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 12"
  • Door Leaf Thickness 0.060"
  • Frame Leaf Height 12"
  • Frame Leaf Thickness 0.060"
  • Holes per Leaf 0
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list