Skip Content
HINGE,ALUMINUM,H 12 IN.,W 1 1/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HINGE,ALUMINUM,H 12 IN.,W 1 1/4 IN.

MONROE PMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MVZ7
  • Mfr. Model # 5MVZ7
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Mill Finish
  • Item Hinge
  • Material Aluminum
  • Standards -
  • Mounting Full Surface
  • Holes Without
  • Pin Material Aluminum
  • Pin Type Removable
  • Range of Motion 270 Degrees
  • Pin Dia. 1/8"
  • Door Leaf Width 1-1/4"
  • Frame Leaf Width 1-1/4"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 12"
  • Door Leaf Thickness 0.050"
  • Frame Leaf Height 12"
  • Frame Leaf Thickness 0.050"
  • Holes per Leaf 0
  • Hardware Not Included
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list