Skip Content
HINGE,ALUMINUM ALLOY,6 FT. X 3 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,ALUMINUM ALLOY,6 FT. X 3 IN.

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PNY6
  • Mfr. Model # 4PNY6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.96 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material Aluminum
  • Mounting Full Surface
  • Standards -
  • Pin Material Aluminum
  • Pin Type Removable
  • Holes Without
  • Hardware Not Included
  • Range of Motion 270 Degrees
  • Pin Dia. 3/16"
  • Frame Leaf Width 3"
  • Door Leaf Width 3"
  • Overall Knuckle Height 1/2"
  • Door Leaf Height 72"
  • Frame Leaf Height 72"
  • Door Leaf Thickness 0.075"
  • Frame Leaf Thickness 0.075"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list