Skip Content
HINGE,ALUMINUM ALLOY,5 FT. X 3 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,ALUMINUM ALLOY,5 FT. X 3 IN.

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPA2
  • Mfr. Model # 4PPA2
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.17 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material 5052-H32 Aluminum Alloy
  • Pin Material Aluminum
  • Pin Type Removable
  • Standards -
  • Mounting Full Surface
  • Holes Without
  • Pin Dia. 1/4"
  • Range of Motion 270 Degrees
  • Hardware Not Included
  • Door Leaf Width 3"
  • Overall Knuckle Height 1"
  • Frame Leaf Width 3"
  • Door Leaf Height 60"
  • Door Leaf Thickness 0.090"
  • Frame Leaf Thickness 0.090"
  • Frame Leaf Height 60"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list