HINGE,ALUMINUM ALLOY,3 FT. X 2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE,ALUMINUM ALLOY,3 FT. X 2 IN.

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PNR5
  • Mfr. Model # 4PNR5
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Unfinished
  • Material Aluminum
  • Item Hinge
  • Mounting Full Surface
  • Standards -
  • Holes Without
  • Pin Type Removable
  • Pin Material Aluminum
  • Hardware Not Included
  • Range of Motion 270 Degrees
  • Pin Dia. 3/32"
  • Door Leaf Width 2"
  • Frame Leaf Width 2"
  • Overall Knuckle Height 1/2"
  • Frame Leaf Height 36"
  • Door Leaf Height 36"
  • Frame Leaf Thickness 0.040"
  • Door Leaf Thickness 0.040"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list