Skip Content
HINGE,ALUMINUM ALLOY,3 FT. X 1 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,ALUMINUM ALLOY,3 FT. X 1 IN.

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PNP6
  • Mfr. Model # 4PNP6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Material 5052-H32 Aluminum Alloy
  • Finish Unfinished
  • Item Hinge
  • Standards -
  • Holes Without
  • Mounting Full Surface
  • Pin Material Aluminum
  • Pin Type Removable
  • Hardware Not Included
  • Range of Motion 270 Degrees
  • Pin Dia. 1/16"
  • Door Leaf Width 1"
  • Frame Leaf Width 1"
  • Overall Knuckle Height 1/4"
  • Door Leaf Height 36"
  • Frame Leaf Height 36"
  • Frame Leaf Thickness 0.025"
  • Door Leaf Thickness 0.025"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list