Skip Content
HINGE,ALUMINUM ALLOY,2 FT. X 3 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,ALUMINUM ALLOY,2 FT. X 3 IN.

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PPD1
  • Mfr. Model # 4PPD1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material 5052-H32 Aluminum Alloy
  • Standards -
  • Mounting Full Surface
  • Holes Without
  • Pin Material Aluminum
  • Hardware Not Included
  • Pin Type Removable
  • Pin Dia. 3/8"
  • Range of Motion 270 Degrees
  • Frame Leaf Width 3"
  • Door Leaf Width 3"
  • Door Leaf Height 24"
  • Overall Knuckle Height 2"
  • Door Leaf Thickness 0.120"
  • Frame Leaf Height 24"
  • Frame Leaf Thickness 0.120"
  • Holes per Leaf 0
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list