Skip Content
HINGE ALUM. NO HOLES 1-1/2X72X.040 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE ALUM. NO HOLES 1-1/2X72X.040

LARSEN & SHAW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LRS1519E46AL
  • Mfr. Model # 1519E46AL
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1103
  • Shipping Weight 0.535 lbs

Product Details

Standard continuous piano hinge is made of a medium and heavy gauge material. For use in lids, tables and cabinet doors. 1-1/2 inches open, aluminium, .060 x 72 inches, blank.

Technical Specs

  • Item Plain Steel Hinge
  • Pin Material Aluminium
  • Material Aluminium
  • Pin Type Aluminium
  • Range of Motion 270 Degrees
  • Pin Dia. 0.090"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list