Skip Content
HINGE #850 PS 6INX6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE #850 PS 6INX6IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STH12-8750
  • Mfr. Model # 12-8750
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1102
  • Shipping Weight 2.5 lbs

Product Details

Extra heavy full surface hinge is plain steel, 6 inches x 6 inches (152 mm x 152 mm).

Technical Specs

  • Stanley Class Number 850
  • Stanley EDP Number 12 8750
  • Finish Natural
  • Bearing Type Plain
  • Item Butt Hinge
  • Height 6"
  • Material Plain steel
  • Width 6"
  • Pin Dia. 0.328"
  • Mounting Full Mortise
  • Pin Type Non-Removable
  • Hardware Not Included

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list