HINGE #850 PS 3INX3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE #850 PS 3INX3IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STH12-7850
  • Mfr. Model # 12-7850
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1102
  • Shipping Weight 0.4 lbs

Product Details

Door hardware, extra heavy full surface hinge plain steel, 3 inch x 3 inch (76 millimeter x 76 millimeter)

Technical Specs

  • Stanley Class Number 850
  • Stanley EDP Number 12 7850
  • Height 3"
  • Bearing Type Plain
  • Finish Natural
  • Item Butt Hinge
  • Material Plain steel
  • Width 3"
  • Mounting Full Mortise
  • Pin Dia. 0.282"
  • Pin Type Non-Removable
  • Hardware Not Included

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list