Skip Content
HINGE 734 X 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HINGE 734 X 10IN

RICHARDS-WILCOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCW1-0491
  • Mfr. Model # 1-0491
  • UNSPSC # 31162403
  • CATALOGUE PAGE # 1105
  • Shipping Weight 2.0 lbs

Product Details

Hinge (734), 10 inches. Pintle: formed steel, 5/16 inch thick: Strap: formed steel, 5/16 inch thick x 2-1/2 inches wide: Pin: 1/2 inch diameter steel, cad. plated. Loose pin with cotter pin: Finish: pintle and strap, black enamel.

Technical Specs

  • Item Hinge

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list