Skip Content
HINGE 5X5 304 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HINGE 5X5 304 SS

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3AGC6
  • Mfr. Model # 3AGC6
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Finish Unfinished
  • Item Hinge
  • Material 304 Stainless Steel
  • Mounting Surface
  • Standards -
  • Pin Type Non Removable
  • Pin Material -
  • Corners Square
  • Pin Dia. 5/8"
  • Range of Motion 265 Degrees
  • Bearing Type Plain
  • Holes per Leaf 0
  • Holes Without
  • Hardware Not Included
  • Frame Leaf Thickness 0.250"
  • Door Leaf Thickness 0.250"
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list