Skip Content
HINGE,4 1/2 X 4 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HINGE,4 1/2 X 4 1/2 IN

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA54
  • Mfr. Model # 4PA54
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Bearing Type Ball
  • Item Hinge
  • Finish Prime Coat
  • Material Steel
  • Holes per Leaf 3
  • Mounting Full Surface
  • Corners Square
  • Pin Type Non Removable
  • Pin Dia. 21/64"
  • Holes With
  • Hardware Not Included
  • Orientation Non Handed
  • Door Leaf Width 4-1/2"
  • Frame Leaf Width 4-1/2"
  • Door Leaf Height 4-1/2"
  • Ligature Resistant No
  • Frame Leaf Height 4-1/2"
  • Door Leaf Thickness 0.180"
  • Frame Leaf Thickness 0.180"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list