Skip Content
HINGE,4 1/2 X 4 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HINGE,4 1/2 X 4 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PA52
  • Mfr. Model # 4PA52
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Finish Satin Chrome
  • Material Steel
  • Item Hinge
  • Holes per Leaf 4
  • Pin Type Non Removable
  • Range of Motion 180 Degrees
  • Corners Square
  • Pin Dia. 21/64"
  • Holes With
  • Orientation Non Handed
  • Door Leaf Width 3-1/2"
  • Frame Leaf Height 4-1/2"
  • Ligature Resistant No
  • Door Leaf Height 4-1/2"
  • Frame Leaf Width 3-1/2"
  • Door Leaf Thickness 0.180"
  • Frame Leaf Thickness 0.180"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list